100 gal. 399,000 BTU Commercial Water Heater
This product has been replaced by
Manufacturer Part #EF120T4003N3
eF Series® 100 gal. 399,000 BTU Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Complies With The Latest Ultra-Low Nox Requirement (14 Ng/J Nox Limit)
- Flexible Venting
- Approved For Sanitation
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Three Or Five Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Coating:
- Vitraglas®
- Collection:
- eF Series®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Condensing:
- Yes
- Depth:
- 34-1/8 in
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 77-5/8 in
- ISO:
- ISO 9001
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 35 in
- MBH:
- 399.999
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1-1/2 in
- Temperature Range:
- 70 to 180 Deg F
- Temperature Rating:
- 180
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- High Efficiency
- Water Inlet Connection Size:
- 1-1/2 in
- Watts:
- 117.2 kW
- Weight:
- 900 lb
- Width:
- 32-1/4 in