Bradford White eF Series® 119 gal 499000 BTU Commercial Natural Gas Water Heater

BEF120T5003NA

Manufacturer Part #: EF-120T-500-3NA

Capacity

119 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hydrojet-total-performance-technology
  • Vitraglas-tank-protection

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
119 gal
Cleanout
Yes
Collection
eF Series®
Diameter
32 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
77-3/8 in
Installation Type
Wall Mount
Insulated
Yes
MA Approved
Yes
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF-372
Power Source
Gas
Product Type
Gas Water Heater
SCAQMD Compliant
Yes
Supply Pipe Connection
1 in
UL Listed
No
Weight
1135

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday