Bradford White

eF Series® 60 gal.High Efficiency Commercial Water Heater

Part #BEF60T1993X2  |  Manufacturer Part #EF60T1993X2

Capacity:

60 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Flexible venting
  • Approved for sanitation
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)
  • Three or five year limited tank warranty and one year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.3

ASME Specifications: ASME HLW

Application: Commercial

BTU: 199999

CSA Certified: Yes

Capacity: 60 gal

Coating: Powder Coated

Collection: eF Series®

Color Finish: Grey

Depth: 34-1/8 in

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Propane

Height: 57 in

ISO Specifications: ISO 9001

Ignition System: Electronic Ignition

Installation Type: Floor Mount

MBH: 199.99

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 70 to 180 Deg F

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall