Bradford White

ElectriFLEX HD™ 119 gal 208V 54kW 1-Phase Electric Water Heater

Part #BCEHD1205431LCF  |  Manufacturer Part #CEHD1205431LCF

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank

Documents

Specifications

ASME Specifications: ASME HLW

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 119 gal

Coating: Enamel

Collection: ElectriFLEX HD™

Depth: 37-1/4 in

Diameter: 30-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 64-1/2 in

IAPMO Listed: No

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1-1/2 in

UL Listed: UL 1453

Volts: 208V

Water Heater Capacity Range: Greater than 100 gal

Watts: 54