Bradford White
ElectriFLEX HD™ 119 gal. 45kW ASME Electric Water Heater
Part #BCEHD120A453CF | Item #7197380 | Manufacturer Part #CEHD120A-45-3CF
Capacity:
120 galProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
ASME Specifications: ASME HLW
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 120 gal
Coating: Enamel
Collection: ElectriFLEX HD™
Diameter: 30-1/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Height: 64-1/2 in
IAPMO Listed: No
Material: Steel
Maximum Pressure: 300 psi
Maximum Temperature: 180
NSF Certified: Yes
Power Source: Electric
UL Listed: No
Water Heater Capacity Range: Greater than 100 gal
Watts: 45