Bradford White

ElectriFLEX HD™ 119 gal Heavy Duty 54kW 9 Element Commercial Electric Water Heater

Part #BCEHD1205433CCF  |  Manufacturer Part #CEHD1205433CCF

Capacity:

119 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Field Convertible

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 119 gal

Coating: Vitraglas®

Collection: ElectriFLEX HD™

Depth: 37-1/4 in

Diameter: 30-1/4 in

Energy Star Compliant: No

GSA Approved: No

Height: 64-1/2 in

IAPMO Listed: No

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 9

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Volts: 240V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Heavy Duty

Watts: 54