50 gal. 18 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 50 gal. 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD501833CCF
  • Item #7219137
  • Manufacturer Part #CEHD501833CCF
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 50 gal. 18 kW Commercial Electric Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
ElectriFLEX HD™
Depth:
30-1/2 in
Diameter:
24 in
Energy Star Compliant:
No
Height:
50-3/16 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 1453
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty
Watts:
18 kW
Weight:
302 lb