Bradford White
ElectriFLEX HD™ 80 gal. 208V 36kW Electric Water Heater
Part #BCEHD803633LCF | Manufacturer Part #CEHD803633LCF
Capacity:
80 galProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Field Convertible
Documents
Specifications
ASME Specifications: ASME HLW
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Capacity: 80 gal
Coating: Enamel
Collection: ElectriFLEX HD™
Depth: 32-1/2 in
Diameter: 26 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
GSA Approved: No
Height: 60 in
IAPMO Listed: No
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Three Phase
Power Source: Electric
Supply Pipe Connection: 1-1/2 in
UL Listed: UL 1453
Volts: 208V
Water Heater Capacity Range: 51 - 100 gal
Watts: 36