50 gal. 27kW ASME Electric Water Heater
ElectriFLEX HD™ 50 gal. 27kW ASME Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Coating:
- Enamel
- Collection:
- ElectriFLEX HD™
- Diameter:
- 24 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 50-3/16 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 27 kW