50 gal. Tall 27 kW Commercial Electric Water Heater
ElectriFLEX HD™ 50 gal. Tall 27 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Immersion thermostat with contactors
- Accurate temperature control from positive off up to 180° F
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Two protective anode rods
- Elements - screw in style low watt density incoloy®
- 3 in. non-cfc foam insulation
- Conversion kits are available to convert any one model to a variety of voltages, kw inputs and phase
- Conversion kits - design certified by etl for field conversion
- Hand hole cleanout
- Vitraglas® tank lining with microba
Documents
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 50-3/16 in
- Lining of Tank:
- Vitraglas®
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Heavy Duty
- Watts:
- 27 kW