54kW 50 gal. Commercial Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 54kW 50 gal. Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 54kW 50 gal. Commercial Water Heater

  • Fast #
  • Part #BCEHD505433CCF
  • Item #7219136
  • Manufacturer Part #CEHD505433CCF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
50 gal
Collection:
ElectriFLEX HD™
Depth:
30-1/2 in
Diameter:
24 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
GSA Approved:
No
Height:
50-3/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
34-1/2 in
Material:
Glass, Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 1453
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty
Water Inlet Connection Size:
1-1/2 in
Watts:
54 kW
Weight:
302 lb