Bradford White

ElectriFLEX HD™ 80 gal 45kW ASME Electric Water Heater

Part #BCEHD80A453CF  |  Manufacturer Part #CEHD80A-45-3CF

Capacity:

80 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME HLW

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 80 gal

Coating: Enamel

Collection: ElectriFLEX HD™

Diameter: 26 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Height: 60 in

IAPMO Listed: No

Material: Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

Power Source: Electric

UL Listed: No

Water Heater Capacity Range: 51 - 100 gal

Watts: 45