119 gal. 13.5 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. 13.5 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 119 gal. 13.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD12013533LCF
  • Item #7585795
  • Manufacturer Part #CEHD12013533LCF
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
ElectriFLEX HD™
Diameter:
30-1/4 in
Energy Star Compliant:
No
Height:
73-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1-1/2 in
Type:
BCEHD12013533LCF
UL Listed:
UL 1453
Volts:
240V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Heavy Duty
Watts:
13.5 kW
Weight:
485 lb