ElectriFLEX HD™ CCY 120G 15KW 240V 3PH WHTR

Part #BCEHD1201533CCF  |  Item #7585709  |  Manufacturer Part #CEHD1201533CCF

Type:

BCEHD1201533CCF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD1201533CCF

Volts: 240V

Water Heater Capacity Range: Greater than 100 gal

Watts: 15