119 gal. 18 kW Commercial Electric Water Heater
ElectriFLEX HD™ 119 gal. 18 kW Commercial Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 73-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- BCEHD1201833HCF
- UL Listed:
- UL 1453
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 18 kW
- Weight:
- 485 lb