119 gal. Tall 24 kW Commercial Electric Water Heater
ElectriFLEX HD™ 119 gal. Tall 24 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 66-3/4 in
- Lining of Tank:
- Vitraglas®
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Heavy Duty, Tall
- Watts:
- 24 kW
- Weight:
- 430 lb