ElectriFLEX HD™ CCY 120G 24KW 480V 3PH ASME WHTR

Part #BCEHD120A2433HCF  |  Item #7585730  |  Manufacturer Part #CEHD120A2433HCF

Type:

BCEHD120A2433HCF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD120A2433HCF

Volts: 480V

Water Heater Capacity Range: Greater than 100 gal

Watts: 24