Bradford White
ElectriFLEX HD™ CCY 120G 27KW 208V 3PH WHTR
Part #BCEHD1202733LCF | Item #7585700 | Manufacturer Part #CEHD1202733LCF
Type:
BCEHD1202733LCFProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® Lining
- Hydrojet® Sediment Reduction System
- Field Convertible
Documents
Specifications
Application: Commercial
CEC Compliant: For Sale in CA
Capacity: 119 gal
Collection: ElectriFLEX HD™
Energy Star Compliant: No
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Three Phase
Power Source: Electric
Type: BCEHD1202733LCF
Volts: 240/208V
Water Heater Capacity Range: Greater than 100 gal
Watts: 27