Bradford White

ElectriFLEX HD™ CCY 120G 54KW 208V 3PH ASME WHTR

Part #BCEHD120A5433LCF  |  Item #7585801  |  Manufacturer Part #CEHD120A5433LCF

Type:

BCEHD120A5433LCF
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD120A5433LCF

Volts: 208V

Water Heater Capacity Range: Greater than 100 gal

Watts: 54