Bradford White

ElectriFLEX HD™ CCY 120G 6KW 277V 1PH WHTR

Part #BCEHD120631ECF  |  Manufacturer Part #CEHD120631ECF

Type:

BCEHD120631ECF
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Type: BCEHD120631ECF

Volts: 277V

Watts: 6