50 gal. Heavy Duty 18 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX HD™ 50 gal. Heavy Duty 18 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ 50 gal. Heavy Duty 18 kW Commercial Electric Water Heater

  • Fast #
  • Part #BCEHD501833HCF
  • Item #7585736
  • Manufacturer Part #CEHD501833HCF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Vitraglas® lining
  • For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White corporation products should only be purchased through and installed by qualified plumbing and heating professionals
  • Insulation System-3" (76mm) Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity
  • Immersion thermostats -Designed to provide outlet water at a thermostatically controlled temperature greater than 180°F (82°C)
  • Conversion kits-Design certified by UL® for field conversion. Conversion kits are available to convert any one model to a variety of voltages and kW inputs (Kit part numbers on reverse side). All models are shipped from the factory standard Three Phase, and can be field converted to Single Phase without a conversion kit
  • Field convertible
  • Hydro Jet® sediment reduction system
  • Elements-Screw in style low watt density incoloy sheathed elements standard. These elements are durable and resistant to lime buildup
  • Water Connections-11?2" (38mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ElectriFLEX HD™
Diameter:
24 in
Energy Star Compliant:
No
Height:
52-5/8 in
Lining of Tank:
Vitraglas®
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
UL 1453
Volts:
480V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Heavy Duty
Watts:
18 kW
Weight:
302 lb