ElectriFLEX HD™ CCY 50G 24KW 277V 1PH WHTR

Part #BCEHD502431ECF  |  Item #7585807  |  Manufacturer Part #CEHD502431ECF

Type:

BCEHD502431ECF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Type: BCEHD502431ECF

Volts: 277V

Water Heater Capacity Range: 41 - 50 gal

Watts: 24