CCY 80G 54KW 208V 3PH ASME WHTR

You last purchased this on
 
Bradford White

ElectriFLEX HD™ CCY 80G 54KW 208V 3PH ASME WHTR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX HD™ CCY 80G 54KW 208V 3PH ASME WHTR

  • Fast #
  • Part #BCEHD80A5433LCF
  • Item #7585900
  • Manufacturer Part #CEHD80A5433LCF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
ElectriFLEX HD™
Diameter:
26 in
Energy Star Compliant:
No
Height:
70-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
35 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Type:
BCEHD80A5433LCF
UL Listed:
UL 1453
Volts:
208V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heavy Duty
Water Inlet Connection Size:
1-1/2 in
Watts:
54 kW
Weight:
378 lb