ElectriFLEX HD™ CCY 80G 6KW 240V 3PH ASME WHTR

Part #BCEHD80A633CCF  |  Manufacturer Part #CEHD80A633CCF

Type:

BCEHD80A633CCF
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Hydrojet® Sediment Reduction System
  • Field Convertible

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: ElectriFLEX HD™

Energy Star Compliant: No

NSF Specifications: NSF 372

Phase: Three Phase

Power Source: Electric

Type: BCEHD80A633CCF

Volts: 240/208V

Water Heater Capacity Range: 51 - 100 gal

Watts: 6