Bradford White
ElectriFLEX HD™ CCY 80G 6KW 240V 3PH ASME WHTR
Part #BCEHD80A633CCF | Item #7585753 | Manufacturer Part #CEHD80A633CCF
Type:
BCEHD80A633CCFProduct Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® Lining
- Hydrojet® Sediment Reduction System
- Field Convertible
Documents
Specifications
ASME Specifications: ASME HLW
Application: Commercial
CEC Compliant: For Sale in CA
Capacity: 80 gal
Collection: ElectriFLEX HD™
Energy Star Compliant: No
NSF Certified: Yes
NSF Specifications: NSF 372
Phase: Three Phase
Power Source: Electric
Type: BCEHD80A633CCF
Volts: 240/208V
Water Heater Capacity Range: 51 - 100 gal
Watts: 6