Bradford White
ElectriFLEX HD™ 80 gal Heavy Duty and Tall 24kW 6-Element Commercial Electric Water Heater
Part #BCEHD243CF | Manufacturer Part #CEHD80-24-3CF
Capacity
Please select
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
AMP: 66.7
ASME Specifications: ASME HLW
Application: Commercial
CEC Compliant: For Sale in CA
Capacity: 80 gal
Collection: ElectriFLEX HD™
Diameter: 26 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Height: 60 in
Installation Type: Floor Mount
Insulated: Yes
Lining of Tank: Vitraglas®
Material: [Magnesium, Steel]
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
Number Of Elements: 6
Phase: Three Phase
Power Source: Electric
Supply Pipe Connection: 1-1/2 in
UL Listed: No
Volts: 240V
Water Connections: Side
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: [Heavy Duty, Tall]
Watts: 24