12 gal. Light Duty 3kW Single Element Electric Commercial Water Heater
ElectriFLEX LD™ 12 gal. Light Duty 3kW Single Element Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Antimicrobial:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 gal
- Coating:
- Vitraglas®
- Collection:
- ElectriFLEX LD™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 12 gph
- Height:
- 27-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 3 kW
- Width:
- 14 in