Bradford White

ElectriFLEX LD™ 19 gal 4.5kW 277V 1-Phase Steel Electric Lowboy Water Heater

Part #BLE120L31NEWW  |  Manufacturer Part #LE120L3-1NEWW

Capacity:

19 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Field convertible

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Capacity: 19 gal

Coating: Powder Coated

Collection: ElectriFLEX LD™

Color Finish: Grey

Depth: 18 in

Diameter: 18 in

Energy Star Compliant: No

GSA Approved: No

Height: 24-3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Floor Mount

Material: Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 150 Deg F

UL Listed: UL 174

Volts: 277V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4.5