Bradford White ElectriFLEX LD™ 240V Commercial Electric Water Heater

BLE2S33NCWW

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Field conversion kits (voltage, phase and kW)
  • Fully automatic temperature control
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
40 gal
Coating
Powder Coated
Collection
ElectriFLEX LD™
Color Finish
Grey
Depth
20 in
Diameter
20 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
GSA Approved
No
Height
46-7/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Installation Type
Floor Mount
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 150 Deg F
UL Listed
UL 174
Volts
208/240V
Water Heater Type
Light Duty, Short, Upright
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday