ElectriFLEX LD™ 40 gal Light Duty 6kW Commercial Electric Water Heater

Part #BLE240S33NCZZ  |  Item #5132768  |  Manufacturer Part #LE240S3-3NCZZ

Call for Pricing

Capacity:

40 gal

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White ElectriFLEX LD™ 40 gal Light Duty 6kW Commercial Electric Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: ElectriFLEX LD™

Diameter: 20 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 48-3/4 in

High Pressure: 150

Lining of Tank: Vitraglas®

Material: Foam, Steel

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Light Duty

Watts: 6