47 gal. Lowboy 4.5 kW Commercial Electric Water Heater
ElectriFLEX LD™ 47 gal. Lowboy 4.5 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® Lining
- For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals
- Water Connections-3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
- Direct heat transfer with immersed element
- Insulation System-2 in. (51mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss
- Field convertible
- Hydrojet® Sediment reduction system
- Factory-Installed heat traps
- Protective Anode Rod-Provides added protection against corrosion for long-term, trouble-free service
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 47 gal
- Collection:
- ElectriFLEX LD™
- Diameter:
- 26 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- First Hour Rating:
- 61
- Height:
- 36-1/16 in
- Lining of Tank:
- Vitraglas®
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy, Light Duty
- Watts:
- 4.5 kW
- Weight:
- 165 lb