80 gal Medium Duty 6kW 3-Element Commercial Electric Water Heater

You last purchased this on
 
Bradford White

ElectriFLEX MD™ 80 gal Medium Duty 6kW 3-Element Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX MD™ 80 gal Medium Duty 6kW 3-Element Commercial Electric Water Heater

  • Fast #
  • Part #BE3280R31C06
  • Item #7609023
  • Manufacturer Part #E32-80R3-1C06
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Sediment Reduction System
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Collection:
ElectriFLEX MD™
Depth:
26-5/8 in
Diameter:
24 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Height:
61-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
27-3/4 in
Lining of Tank:
Vitraglas®
Material:
Foam, Incoloy, Steel
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
3
Number of Pieces:
1 Piece
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
UL 1453
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Medium Duty
Water Inlet Connection Size:
1-1/4 in
Watts:
6 kW
Weight:
198 lb