*NLA CCY 50G 208V 4000W/4000W/4000

You last purchased this on
 
Bradford White

ElectriFLEX MD™ *NLA CCY 50G 208V 4000W/4000W/4000

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

ElectriFLEX MD™ *NLA CCY 50G 208V 4000W/4000W/4000

  • Fast #
  • Part #BE3250S33L12
  • Item #3366279
  • Manufacturer Part #E32-50S3-3L12
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Field Convertible
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ElectriFLEX MD™
Depth:
24-5/8 in
Diameter:
22 in
Energy Star Compliant:
No
Height:
46-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
25-63/100 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Pieces:
1 Piece
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Water Heating System
Supply Pipe Connection Size:
1-1/4 in
Type:
BE3250S33L12
UL Listed:
UL 1453
Volts:
208V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Water Inlet Connection Size:
1-1/4 in
Watts:
12 kW
Weight:
142 lb