*CVR* CCY 50G 240V 5000W/5000W/5000
ElectriFLEX MD™ *CVR* CCY 50G 240V 5000W/5000W/5000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- ElectriFLEX MD™
- Depth:
- 24-5/8 in
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 46-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 25-63/100 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- BE3250S31C15
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Short
- Water Inlet Connection Size:
- 1-1/4 in
- Watts:
- 15 kW
- Weight:
- 142 lb