Gas-Fired Condensing Combi Boiler - 199 MBH - Fire Tube Heat Exchanger - 95% AFUE
FT Series Gas-Fired Condensing Combi Boiler - 199 MBH - Fire Tube Heat Exchanger - 95% AFUE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bradford White Brute Ft® Residential Gas (Natural) Indoor Floor Standing Combination Boiler And Water Heater. 199Mbh, 120 Volts, With Liquid Propane Conversion Kit.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 199000
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- FT Series
- Condensing:
- Yes
- Depth:
- 17-7/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 38-1/4 in
- Input (MBH):
- 199 MBH
- Installation Type:
- Floor Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Media:
- Hot Water
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Pressure Class:
- 30#
- Product Type:
- Water Heating System
- Volts:
- 120V
- Water Inlet Connection Size:
- 1-1/2 in
- Weight:
- 149 oz
- Width:
- 17-7/8 in