Bradford White

FVIR Defender Safety System® 50 gal Tall 40 MBH Residential Natural Gas Water Heater

Part #BRG250T6N500506  |  Manufacturer Part #RG250T6N-500-506

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitraglas® Lining
  • Hydrojet® Total Performance System
  • FVIR Defender Safety System®

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA C191.1-M90

Capacity: 50 gal

Coating: Powder Coated

Collection: FVIR Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 25-1/2 in

Diameter: 22 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 81

Fuel Type: Natural Gas

GSA Approved: No

Height: 60-1/2 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Ignition System: Piezo Igniter

Installation Type: Floor Mount

MBH: 40

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

Type: BRG250T6N500506

Uniform Energy Factor UEF : 0.63

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Width: 22 in