3/4 in inlet/ 3/4 in outlet 24V Gas Valve

This product has been replaced by

Bradford White Control Valve Kit for RG275H and RG2100H Water Heaters
Bradford White Natural Gas Control Valve Kit for RG275H and RG2100H Water Heaters
Manufacturer Part #415-53361-03
You last purchased this on
 
Bradford White

Icon System 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Control Valve Kit for RG275H and RG2100H Water Heaters
Bradford White Natural Gas Control Valve Kit for RG275H and RG2100H Water Heaters
Manufacturer Part #415-53361-03
Bradford White

Icon System 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

  • Fast #
  • Part #B2394827505
  • Item #4880274
  • Manufacturer Part #239-48275-05
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

Collection:
Icon System
Fuel Type:
Natural Gas
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Power Source:
Gas
Stages:
Single
Valve Size:
2 in
Valve Type:
Gas Valve
Volts:
24V