Icon System 3/4 in inlet/ 3/4 in outlet 24V Gas Valve

Part #B2394900001  |  Item #4290234  |  Manufacturer Part #239-49000-01

Inlet Outlet:

3/4 in inlet/ 3/4 in outlet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Documents

Specifications

Brand Model Compatibility: Bradford White U1 Series and U4 Series

Collection: Icon System

Fuel Type: Natural Gas

Inlet Outlet: 3/4 in inlet/ 3/4 in outlet

Power Source: Gas

Stages: Single

Valve Type: Gas Valve

Volts: 24V