Bradford White

Icon System 75 gal. 26 in. Natural Gas Commercial Water Heater

Part #B75T80B3N  |  Manufacturer Part #75T-80B-3N

Capacity:

75 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Features a Titanium Stainless Steel propane burner
  • Three year limited warranty on tank and 1 year limited warranty on component parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.3

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 75 gal

Collection: Icon System

Diameter: 26 in

End Connection 1: NPT

Fuel Type: Natural Gas

Height: 62-3/8 in

Ignition System: Push Button Spark Ignition

Maximum Pressure: 150 psi

Maximum Temperature: 180

Power Source: Gas

Supply Pipe Connection: 3/4 in

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 51 - 100 gal