Bradford White

Icon System 75 gal. 6-Burner Stainless Steel Water Heater

Part #BMI75S6SX  |  Manufacturer Part #MI75S6SX

Capacity:

75 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • Hydrojet 2® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Features a Titanium Stainless Steel propane burner
  • Six year limited warranty on tank and component parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 75 gal

Collection: Icon System

Color Finish: White

Diameter: 28-1/4 in

End Connection 1: NPT

Fuel Type: Propane

Height: 62-3/8 in

Ignition System: Electronic Ignition

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Vent Type: Atmospheric Vent

Volts: 110V

Water Heater Capacity Range: 51 - 100 gal