199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
Infiniti® 199 MBH Indoor/Outdoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SRT™ scale reduction technology
- Condensing design utilizes heat from exhaust gases to pre-heat incoming cold water thus increasing efficiency and reducing emissions
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Complies with the latest Ultra Low NOx requirement (10 ng/J NOx limit)
- Venting flexibility
Specifications
- Application:
- Residential
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- Collection:
- Infiniti®
- Condensing:
- Yes
- Depth:
- 10-7/16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 30-9/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Vent Type:
- Concentric
- Width:
- 17-13/16 in