199 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
Infiniti® 199 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SRT™ scale reduction technology
- Complies with the latest Ultra Low NOx requirement (10 ng/J NOx limit)
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Application:
- Residential
- BTU:
- 199000
- CARB OTC LEED Compliant:
- No
- Collection:
- Infiniti®
- Condensing:
- No
- Depth:
- 10-7/16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 30-9/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Temperature Range:
- 100 to 140 Deg F
- Type:
- BRTG199MEN
- UL Listed:
- No