4.1 kW 208V Indoor Electric Tankless Water Heater

You last purchased this on
 
Bradford White

KwickShot® 4.1 kW 208V Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

KwickShot® 4.1 kW 208V Indoor Electric Tankless Water Heater

  • Fast #
  • Part #BES41002S10
  • Item #1823286
  • Manufacturer Part #ES-4100-2-S-10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

AFUE:
99.00 %
AMP:
19.7
Application:
Residential, Sinks
Collection:
KwickShot®
Depth:
2-7/8 in
Energy Star Compliant:
No
Flow Rate:
0.5 gpm
Height:
10-3/4 in
Indoor Outdoor:
Indoor
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
105 to 110 Deg F
UL Listed:
Yes
Volts:
208V
Water Heater Type:
Point of Use
Watts:
4.1 kW
Weight:
3 lb
Width:
5-1/4 in
Wire Gauge (AWG):
12 ga