10 gal. 120 V Electric Commercial Water Heater
Magnum Series® 10 gal. 120 V Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast acting surface-mount thermostat for automatic temperature control
- Direct heat element, screw-in style element, transfers heat directly and efficiently to the water screw-in style element
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Three year limited warranty on tank and 1 year limited warranty on component parts
- Photo shown is for BLD50S33
- Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- Vitraglas® lining and factory installed heat traps
Specifications
- CSA Certified:
- CSA C191.1-M90
- Capacity:
- 10 gal
- Collection:
- Magnum Series®
- Diameter:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 17-1/2 in
- Maximum Temperature:
- 160
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Watts:
- 1.5 kW