100 gal. Light Duty 85 MBH Natural Gas Commercial Water Heater
This product has been replaced by
Manufacturer Part #LG2100H803N
Magnum Series® 100 gal. Light Duty 85 MBH Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 100 gal
- Coating:
- Vitraglas®
- Collection:
- Magnum Series®
- Color Finish Name:
- Grey
- Depth:
- 31-1/2 in
- Diameter:
- 28-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 65-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Ignition System:
- Standing Pilot
- Installation Type:
- Floor Mount
- MBH:
- 85
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 70 to 180 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.57
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 24.9 kW