6 gal. Commercial Electric Water Heater

You last purchased this on
 
Bradford White

Magnum Series® 6 gal. Commercial Electric Water Heater

  • Fast #
  • Part #BLD6U31
  • Item #2910825
  • Manufacturer Part #LD-6U3-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Magnum Series® 6 gal. Commercial Electric Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three year limited warranty on tank and 1 year limited warranty on component parts
  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

CSA Certified:
CSA C191.1-M90
Capacity:
6 gal
Collection:
Magnum Series®
Diameter:
14 in
End Connection 1:
NPT
End Connections:
NPT
Height:
16-1/2 in
Maximum Temperature:
160
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
120V
Water Heater Capacity Range:
Less than 10 gal