65 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Bradford White

Magnum Series® 65 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradford White

Magnum Series® 65 gal. Tall 399.9 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #BD65T3993NA
  • Item #3365477
  • Manufacturer Part #D65T3993NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
  • Automatic Flue Damper-Reduces Stand-By Loss, Saving Gas Consumption And Improving Overall Efficiency
  • Approved For Sanitation
  • Three Year Limited Tank Warranty And One Year Limited Warranty On Component Parts
  • Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Antimicrobial:
Yes
Application:
Commercial
BTU:
399999
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
65 gal
Collection:
Magnum Series®
Depth:
33-3/8 in
Diameter:
28-1/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
64-3/4 in
ISO:
ISO 9001
MBH:
399.9
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
150
Supply Pipe Connection Size:
1-1/2 in
Temperature Range:
70 to 180 Deg F
UL Listed:
No
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
720 lb