Bradford White

Magnum Series® 74-3/8 in. 75 gal. Commercial Natural Gas Water Heater

Part #BD75T3003N  |  Manufacturer Part #D75T3003N

Capacity:

75 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

Specifications

ANSI Specifications: ANSI Z21.10.33

ASME Specifications: ASME HLW

Application: Commercial

BTU: 300000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 75 gal

Coating: Powder Coated

Collection: Magnum Series®

Color Finish: Grey

Diameter: 28-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 74-3/8 in

Ignition System: Electronic Ignition

Installation Type: Floor Mount

MBH: 300

Material: Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal