Bradford White Magnum Series® 74-3/8 in. 75 gal. Commercial Propane Water Heater

BD75T3003XA

Manufacturer Part #: D75T3003XA

Capacity

75 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Approved for sanitation
  • Three year limited tank warranty and 1 year limited warranty on component parts

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.35
ASME Specifications
ASME HLW
BTU
300000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
75 gal
Coating
Powder-Coated
Collection
Magnum Series®
Color Finish
Grey
Diameter
28-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Fuel Type
Propane
Height
74-3/8 in
Ignition System
Electronic Ignition
Installation Type
Floor Mount
MBH
300
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday