75 in. 100 gal. Commercial Natural Gas Water Heater
Magnum Series® 75 in. 100 gal. Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Non-Cfc Foam Insulation Is An Energy Saving Insulation Covering The Sides And Top Of The Tank, Reducing The Amount Of Heat Loss While Increasing Jacket Rigidity
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Three Year Limited Tank Warranty And 1 Year Limited Warranty On Component Parts
- Hand Hole Cleanout Allows Inspection Of The Tank Interior And Facilitates The Removal Of Sediment Deposits
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 199999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2017
- Capacity:
- 100 gal
- Collection:
- Magnum Series®
- Condensing:
- No
- Diameter:
- 30-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 75 in
- Ignition System:
- Standing Pilot
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 37-1/2 in
- MBH:
- 199.999
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Inlet Connection Size:
- 1-1/2 in
- Weight:
- 725 lb